THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

316 nipples sch 40 2.000'' dia x 12'' long

SFP.316212S40 - UNSPSC 0
316 nipples sch 40 2.000'' dia x 12'' long 316 nipples sch 40 2.000'' dia x 12'' long
316 nipples sch 40 2.000'' dia x 12'' long

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Nipples
Pipe Size 2 in
Length 12 in

Is Often Bought With

You Might Also Like